4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TN TiN 9/32x3/8x11/16x3-3/8
Mfr # C33069
Zoro # G6041901
product price:Â $35.89
/eaKey Features
Milling Diameter
9/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
0.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33069
Zoro #
G6041901
UPC #
697334330691
Country of Origin
United States
Dimensions
Milling Diameter
9/32"
Length of Cut
0.6875 in
Milling Dia.
0.28125 in
Overall Length
3 3/8 in
Dimension Type
Fractional Inch
Corner Radius
3 3/8 in
Shank Dia.
3/8 in
Description
Square End Mill, 0.28125 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 0.6875 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.