4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 23/32x3/4x1-5/8x3-7/8
Mfr # C33274
Zoro # G2968487
product price:Â $85.19
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
23/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33274
Zoro #
G2968487
UPC #
697334332749
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
23/32"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3 7/8 in
Corner Radius
0.000 in
Milling Dia.
0.71875 in
Description
Square End Mill, 0.71875 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.