4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 15/64x3/8x5/8x2-7/16

  • Mfr # C33193

  • Zoro # G7481372


product price:  $27.29
/ea

Key Features

Milling Diameter
15/64"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
0.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C33193
Zoro #
G7481372
UPC #
697334331933
Country of Origin
United States

Dimensions

Milling Diameter
15/64"
Length of Cut
0.625 in
Overall Length
2 7/16 in
Dimension Type
Fractional Inch
Corner Radius
2 7/16 in
Milling Dia.
0.234375 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
General Purpose
List Number
HG-4C-TN
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.234375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.