4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 14mmx1/2x1-3/8x3-3/8
Mfr # C75102
Zoro # G2979057
product price:Â $36.39
/eaKey Features
Dimension Type
Metric
Milling Diameter
14.00mm
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
34.92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C75102
Zoro #
G2979057
UPC #
662355751022
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
14.00mm
Length of Cut
34.92 mm
Shank Dia.
12.7 mm
Overall Length
85.72 mm
Corner Radius
0.000 in
Milling Dia.
14 mm
Description
Square End Mill, 14 mm Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 34.92 mm, Overall Length 85.72 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.