4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16
Mfr # C75094
Zoro # G2978899
product price:Â $21.59
/eaKey Features
Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
15.88 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C75094
Zoro #
G2978899
UPC #
662355750940
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
15.88 mm
Shank Dia.
9.52 mm
Overall Length
61.91 mm
Milling Dia.
6 mm
Corner Radius
0.000 in
Description
Square End Mill, 6 mm Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 15.88 mm, Overall Length 61.91 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.