This item is Discontinued.

Cleveland Square End Mill, 0.75 in, Powdered Metal C31919

This item is Discontinued.

Cleveland

Square End Mill, 0.75 in, Powdered Metal (Discontinued)

Mfr # C31919
Zoro # G2964180
UPC # 697334319191
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C31919
Zoro #
G2964180
UPC #
697334319191
Country of Origin
United States
End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
List Number
PM-4DE-TC
Shank Type
Weldon
Finish
Ticn
End Mill Style
Square
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Helix Angle
37 Degrees
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees
Secondary Material Application
Stainless Steel, Steel, Titanium
Flute Spacing
Fixed
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
5 5/8 in
Corner Radius
0.000 in
Milling Dia.
0.75 in
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Description

Square End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.