This item is Discontinued.

Cleveland Sq. End Mill, Single End, Pow Met, 1/4" C32032

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, Pow Met, 1/4" (Discontinued)

Mfr # C32032
Zoro # G2964932
UPC # 697334320326
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32032
Zoro #
G2964932
UPC #
697334320326
Country of Origin
United States
End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
End Mill Application
Finishing
List Number
PM-4-TC
Hardened (H) Compatibility
Yes
Helix Angle
37 Degrees
Shank Type
Weldon
Cutting Direction
Right Hand
Item
Square End Mill
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Finish
Ticn
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.25 in
Shank Dia.
3/8 in
Overall Length
3 1/16 in
Corner Radius
0.000 in
Milling Dia.
0.25 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Description

Square End Mill, 0.25 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.