5-Flute Carbide HP Crn Rad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 1x1x2-1/4x5x0.03CR
Mfr # C60606
Zoro # G8838566
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C60606
Zoro #
G8838566
UPC #
697334606062
Country of Origin
United States
Dimensions
Length of Cut
2.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Overall Length
5 in
Milling Dia.
1 in
Shank Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 2.25 in, 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.