6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/2x1-1/4x4x6-1/2
Mfr # C75039
Zoro # G2978357
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1-1/2"
End Mill Material
High Speed Steel
Number of Flutes
6
Length of Cut
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C75039
Zoro #
G2978357
UPC #
662355750391
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1-1/2"
Length of Cut
4 in
Shank Dia.
1 1/4 in
Overall Length
6 1/2 in
Milling Dia.
1.5 in
Corner Radius
0.000 in
Description
Square End Mill, 1.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.