Shop CLEVELAND
See all product information
Create Account
Chucking Reamer, No 14 Size, HSS, Straight
- Mfr # C25351
- Zoro # G4764851
product price:Â
$
34.29
/ea
Key Features
Size - Decimal
#14 - 0.1820
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25351
- Zoro #
- G4764851
- UPC #
- 697334253518
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Spiral Direction
- Neutral
- Material Applications
- Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
- Reamer Application
- Through Hole
- Material
- High Speed Steel
- Decimal Equivalent
- 0.1820
- Cutting Direction
- Right Hand
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Shank Type
- Straight
- Primary Material Application ISO Code
- K, M, N, P
- Number of Flutes
- 6
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
Dimensions
- Size - Decimal
- #14 - 0.1820
- Flute Length
- 1 1/8 in
- Overall Length
- 4 1/2 in
- Size- Decimal
- #14 (0.1820)
- Reamer Size
- #14
- Dimension Type
- Wire
- Shank Dia.
- 11/64 in
- Shank Size
- 0.175"
- Size
- #14
- Cutting Dia. Tolerance
- +0.0001 in /+0.0004 in
- Shank Diameter
- 0.18 in
- Cutting Diameter Tolerance
- +0.0001 in /+0.0004 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.