Shop CLEVELAND
See all product information
Create Account
Chucking Reamer, No 19 Size, HSS, Straight
- Mfr # C25313
- Zoro # G4772238
product price:Â
$
33.19
/ea
Key Features
Size - Decimal
#19 - 0.1660
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25313
- Zoro #
- G4772238
- UPC #
- 697334253136
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- K, M, N, P
- Shank Type
- Straight
- Material Applications
- Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
- Spiral Direction
- Neutral
- Coolant Through
- No
- Number of Flutes
- 6
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Decimal Equivalent
- 0.1660
- Reamer Application
- Through Hole
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
Dimensions
- Size - Decimal
- #19 - 0.1660
- Flute Length
- 1 1/8 in
- Overall Length
- 4 1/2 in
- Shank Dia.
- #21
- Reamer Size
- #19
- Dimension Type
- Wire
- Size- Decimal
- #19 (0.1660)
- Size
- #19
- Cutting Dia. Tolerance
- +0.0001 in /+0.0004 in
- Cutting Diameter Tolerance
- +0.0001 in /+0.0004 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.