
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC No 58
Mfr # C71158
Zoro # G0975821
product price:Â $2.45
/eaKey Features
Overall Length
1 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#58
Number of Flutes
2
Shank Dia.
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C71158
Zoro #
G0975821
UPC #
697334711582
Country of Origin
United States
Dimensions
Overall Length
1 5/8 in
Drill Bit Size
#58
Shank Dia.
1 mm
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
15/16 in
Diameter
0.042
Shank Size
0.042
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0126 in
Maximum Drilling Depth
1/2 in
Description
Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.