Shop All Jobber Length Drill Bits
Cleveland
CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #56
Mfr # C71156
Zoro # G0975733
$2.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C71156
- Zoro # G0975733
- UPC # 697334711568
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #56 |
Shank Dia. | 1/32 in |
Overall Length | 1-3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 9/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.0465 |
Shank Length | 1 in |
Shank Size | 0.0465 |
Drill Point Length | 0.014 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Black Oxide, Decimal Equivalent 0.0465, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Wrench (692900)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- H & H INDUSTRIAL PRODUCTS 1/4" Schaublin Style W20 Lathe Collet (3903-0908)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 (C73007)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 1/4-E (C13188)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 11/64 (C73407)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/8 (C70023)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- Cleveland Drill Bits