Shop CLEVELAND
See all product information
Create Account
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC Let-B
Mfr # C72072
Zoro # G0980003
product price:Â
$
4.59
/ea
Key Features
Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
B
Number of Flutes
2
Shank Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C72072
- Zoro #
- G0980003
- UPC #
- 697334720720
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Drill Bit Size
- B
- Shank Dia.
- 6 mm
- Flute Length
- 2 3/4 in
- Drill Bit Dimension Type
- Letter
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 1 1/4 in
- Shank Size
- 0.238
- Diameter
- 0.238
- Maximum Drilling Depth
- 2 1/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0000 in
- Wire Rope Length
- 4 in
Description
Jobber Length Drill Bit, Drill Bit Size B, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2380, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.