Shop CLEVELAND

CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 19/64

  • Mfr # C73019

  • Zoro # G0972428


product price: 
$
10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Overall Length
4 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
19/64 in
Number of Flutes
2
Shank Dia.
19/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C73019
Zoro #
G0972428
UPC #
697334730194
Country of Origin
United States

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 1/16 in
Shank Size
0.2969
Diameter
0.296875
Shank Length
1 5/16 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 19/64 in
Drill Point Length
0.0892 in
Wire Rope Length
4 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.2969
List Number
2002G-TC
Drill Bit Grouping
Drill Bit
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Standards
ASME B94.11M, DIN 338
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, N, P
Series
2002G-TC
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.