Cleveland

CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/32


product price: $3.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Shank Type Straight
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/32 in
Shank Dia. 9/64 in
Overall Length 3-1/8 in
Flute Length 2 in
Maximum Drilling Depth 1 1/2 in
Depth x Dia. Ratio 4xD
Depth:Dia. Ratio 4xD
Diameter 0.15625
Shank Size 0.1562
Shank Length 1-1/8 in
Drill Length Class Jobber Length
Drill Point Length 0.0469 in
Drill Diameter Tolerance +0.0000 in/-0.0007 in

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, TiCN, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.