This item is Discontinued.

Cleveland Common Shank Drill C92519

This item is Discontinued.

Cleveland

Common Shank Drill (Discontinued)

Mfr # C92519
Zoro # G903673353
UPC # 697334024347
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C92519
Zoro #
G903673353
UPC #
697334024347
Country of Origin
Germany

Dimensions

Drill Bit Size
5/16 in
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Maximum Drilling Depth
15/16 in
Depth:Dia. Ratio
3xD
Shank Dia.
5/16 in
Shank Length
1 4173/10000 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
3 551/5000 in

Details

Item
Common Shank Drill
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Standards
DIN 6535 HA
Measurement System
Fractional Inch
Decimal Equivalent
0.3125 in
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
6100
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Composite, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Web Construction
Split
Secondary Material Application ISO Code
H, K, N

Description

Common Shank Drill, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, AlTiN, Aircraft Drill No, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.