This item is Discontinued.

Cleveland Common Shank Drill C92543

This item is Discontinued.

Cleveland

Common Shank Drill (Discontinued)

Mfr # C92543
Zoro # G203673305
UPC # 697334024804
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C92543
Zoro #
G203673305
UPC #
697334024804
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in
Overall Length
3 2283/10000 in
Flute Length
1 7323/10000 in
Maximum Drilling Depth
15/16 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 4173/10000 in
Drill Length Class
Jobber Length
Wire Rope Length
3 2283/10000 in
Length
3 2283/10000 in

Details

Item
Common Shank Drill
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
List Number
6200
Decimal Equivalent
0.1875 in
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Standards
DIN 6535 HA
Flute Type
Spiral
Web Thinning
Thinned
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Composite, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Aircraft Drill
No
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, K, N
Drill Bit Point Type
Split Point
Web Construction
Split
Coolant Fed
Coolant Through
Sheeter Drill
No
Number of Coolant Holes
2

Description

Common Shank Drill, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, AlTiN, Aircraft Drill No, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.