3-Flute PM+ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 3/4x3/4x1-5/8x3-7/8x0.06CR
- Mfr # C40033
- Zoro # G5992174
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.75 in
Number of Flutes
3
Length of Cut
1.625 in
Shank Dia.
3/4 in
Finish
Ticn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40033
- Zoro #
- G5992174
- UPC #
- 697334400332
- Country of Origin
- United States
Dimensions
- Milling Dia.
- 0.75 in
- Length of Cut
- 1.625 in
- Shank Dia.
- 3/4 in
- Overall Length
- 3 7/8 in
- Milling Diameter
- 3/4"
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.06 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Roughing End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.06 in, 1.625 in, 3 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.