This item is Discontinued.

Cleveland Drill Mill, 0.5625 in, HSS C32435

This item is Discontinued.

Cleveland

Drill Mill, 0.5625 in, HSS (Discontinued)

Mfr # C32435
Zoro # G2966000
UPC # 697334324355
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32435
Zoro #
G2966000
UPC #
697334324355
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Finish
Bright (Uncoated)
List Number
HPDM-2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Item
Drill Mill
Shank Type
Weldon
End Mill Style
Drill
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Steel
Included Angle
90 Degrees
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, N, P

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/16"
Length of Cut
1 1/8 in
Shank Dia.
1/2 in
Overall Length
3 1/8 in
Corner Radius
0.000"
Milling Dia.
9/16 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Description

Drill Mill, High Speed Steel, Uncoated, 9/16 in Milling Dia., 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.