This item is Discontinued.
This item is Discontinued.
Drill Mill, 1/4", HSS, TiN (Discontinued)
Mfr #
C40506
Zoro #
G5865675
UPC # 697334405061
Country of Origin United States
Category High Speed Steel End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C40506
- Zoro #
- G5865675
- UPC #
- 697334405061
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Drill
- Finish
- Tin
- Item
- Drill Mill
- List Number
- HPDM-2-TN
- Grade
- General Purpose
- Cutting Type
- Center
- End Mill Material
- High Speed Steel
- Single End/Double End
- Single
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- End Mill Application
- Finishing
- Included Angle
- 90 Degrees
- End Mill Cutting Type
- Center Cutting
- Measurement System
- Inch
- Primary Material Application
- All Materials
- Material - Machining
- High Speed Steel
- Drilling Tool Configuration
- Individual
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- TiN
Dimensions
- Milling Diameter
- 1/4"
- Length of Cut
- 1/2 in
- Overall Length
- 2 5/16 in
- Shank Dia.
- 3/8 in
- Milling Dia.
- 1/4 in
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Drill Mill, High Speed Steel, TiN, 1/4 in Milling Dia., 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.