Shop CLEVELAND FAUCET GROUP

Item Kitchen Faucet

  • Mfr # 40617CSL

  • Zoro # G804853212


product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Flow Rate
1.5 gpm
Handle Type
Lever
Includes
Hose, Spray
Flow Outlet Type - Faucet
Aerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40617CSL
Zoro #
G804853212
UPC #
810475005987
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Limited
Overall Height
10 941/1000 in
Overall Width
2 61/200 in
Spout Height
6 31/32 in
Water Inlet Connection Size
1/2 in
Spout Outlet Height
6 963/1000 in
Spout Height - Maximum
6 31/32 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in

Details

Finish
Stainless Steel
Flow Rate
1.5 gpm
Handle Type
Lever
Item
Kitchen Faucet
Includes
Hose, Spray
Flow Outlet Type - Faucet
Aerated
Series
40617
ADA Compliance
ADA Compliant
Features
No Grasping Motion Required to Operate the Faucet Handles, Operates with Less Than 5 lbs. of Torque
Drain Style
Drrain Not Included
Faucet Finish
Stainless Steel
Mounting Type - Faucet
Deck
Standards
ASME A112.18.1, CSA B125.1, CSA Certified, Federal Safe Drinking Water Act, NSF 61/9, NSF Certified, UPC(R)
Body Material
Metal
Faucet Type
Kitchen Sink Faucet
Ligature Resistant
No
Handle Material
Metal
Faucet Activation
Manual
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
IPS
Spout Reach
9 1/32 in
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Metal
Faucet Body Material
Metal
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
IPS
Application
Commercial, Residential
Product Type
Faucet
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Minimum
8 in
Spout Shape
Arc
Flow Type
Spray
Number of Mounting Holes
4
Flow Rate - Maximum
1.5 gpm
Includes Drain
Drain Not Included
Warranty
10 yr Limited
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
Color
For Water Temperature
Hot/Cold

Description

Item Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews