This item is Discontinued.

Cleveland Jobber Drill, 11.50mm, Cobalt C16721

This item is Discontinued.

Cleveland

Jobber Drill, 11.50mm, Cobalt (Discontinued)

Mfr # C16721
Zoro # G2840962
UPC # 697334167211
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C16721
Zoro #
G2840962
UPC #
697334167211
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
48 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 49/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0938mm
Wire Rope Length
142 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Standards
DIN 338
Coolant Through
No
List Number
2075-TN
Flute Type
Spiral
Point Type
Split Point
Decimal Equivalent
0.4528
Shank Type
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Grade
High Performance
Drill Bit Finish
TiN
Drill Bit Material
Cobalt
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Spiral Direction
Right Hand
Measurement System
Metric
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
P
Series
2075-TN
Material Grade - Machining
M42
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.