This item is Discontinued.

Cleveland Jobber Drill, 1.55mm, Cobalt C15540

This item is Discontinued.

Cleveland

Jobber Drill, 1.55mm, Cobalt (Discontinued)

Mfr # C15540
Zoro # G2838899
UPC # 697334155409
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C15540
Zoro #
G2838899
UPC #
697334155409
Country of Origin
United States

Dimensions

Overall Length
43 mm
Drill Bit Size
1.55 mm
Shank Dia.
1.5 mm
Drill Bit Dimension Type
Metric
Flute Length
20 mm
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
23 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0126mm
Maximum Drilling Depth
37/64 in
Wire Rope Length
43 mm
Length
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
2075
Shank Type
Straight
Grade
High Performance
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
DIN 338
Drill Bit Finish
Straw/Bronze
Drill Bit Material
Cobalt
Application
Tool Steel, Alloy Steel, Free-Machining Steel
Decimal Equivalent
0.0610
Coolant Through
No
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Measurement System
Metric
Spiral Direction
Right Hand
Series
2075
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Point type
Split
Point Type
Split
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0610, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.