This item is Discontinued.

Cleveland Jobber Drill, 1.65mm, Cobalt C15542

This item is Discontinued.

Cleveland

Jobber Drill, 1.65mm, Cobalt (Discontinued)

Mfr # C15542
Zoro # G2838941
UPC # 697334155423
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15542
Zoro #
G2838941
UPC #
697334155423
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
2075
Drill Bit Material
Cobalt
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Grade
High Performance
Point Type
Split Point
Standards
DIN 338
Decimal Equivalent
0.0650
Coolant Through
No
Flute Type
Spiral
Drill Bit Finish
Straw/Bronze
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
2075
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Number of Coolant Holes
0
Secondary Material Application ISO Code
P
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Secondary Material Application
Steel
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1.65 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0650, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews