This item is Discontinued.

Cleveland Jobber Drill, 2.25mm, Cobalt C15550

This item is Discontinued.

Cleveland

Jobber Drill, 2.25mm, Cobalt (Discontinued)

Mfr # C15550
Zoro # G3063422
UPC # 697334155508
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15550
Zoro #
G3063422
UPC #
697334155508
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Coolant Through
No
Decimal Equivalent
0.0886
Flute Type
Spiral
Standards
DIN 338
Shank Shape
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Finish
Straw/Bronze
Drill Bit Material
Cobalt
List Number
2075
Grade
High Performance
Number of Pieces
0
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Point type
Split Point
Point Type
Split Point
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
53 mm
Drill Bit Size
2.25 mm
Shank Dia.
2.2 mm
Bit Dia.
2.25mm
Shank Size
2.25mm
Drill Bit Dimension Type
Metric
Drilling Length
27.00mm
Flute Length
27 mm
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
26 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
51/64 in
Drill Point Length
0.0183mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
53 mm
Length
53 mm

Description

Jobber Length Drill Bit, Drill Bit Size 2.25 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0886, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.