This item is Discontinued.

Cleveland Jobber Drill, 3.10mm, Cobalt C16456

This item is Discontinued.

Cleveland

Jobber Drill, 3.10mm, Cobalt (Discontinued)

Mfr # C16456
Zoro # G2991593
UPC # 697334164562
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16456
Zoro #
G2991593
UPC #
697334164562
Country of Origin
United States
Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Grade
Heavy-Duty
Shank Type
Straight
Coolant Through
No
List Number
2075-TN
Drill Bit Material
Cobalt Steel
Standards
DIN 338
Flute Type
Spiral
Decimal Equivalent
0.1220
Application
For Drilling Carbon Steel and Alloy Steel.
Drill Bit Finish
TiN
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Measurement System
Metric
Primary Material Application
Steel
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, M
Series
2075-TN
Secondary Material Application
Cast Iron, Stainless Steel
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Point type
Split
Point Type
Split
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
3.1 mm
Overall Length
65 mm
Flute Length
36 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
29 mm
Shank Dia.
3.1 mm
Drill Point Length
0.0253mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/16 in
Wire Rope Length
65 mm
Length
65 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.1 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.