This item is Discontinued.

Cleveland Jobber Drill, 5.80mm, Cobalt C11376

This item is Discontinued.

Cleveland

Jobber Drill, 5.80mm, Cobalt (Discontinued)

Mfr # C11376
Zoro # G2835837
UPC # 697334113768
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C11376
Zoro #
G2835837
UPC #
697334113768
Country of Origin
United States

Dimensions

Overall Length
93 mm
Drill Bit Size
5.8 mm
Shank Dia.
5.8 mm
Drill Bit Dimension Type
Metric
Flute Length
57 mm
Depth x Dia. Ratio
10xD
Shank Size
0.1772
Diameter
0.1772
Shank Length
36 mm
Depth:Dia. Ratio
10xD
Drill Point Length
0.0473mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 43/64 in
Wire Rope Length
93 mm
Length
93 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Finish
TiAlN
Point Type
Split Point
Grade
High Performance
Shank Type
Straight
Drill Bit Material
Cobalt
Material
Cobalt
Decimal Equivalent
0.2283
Coolant Through
No
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
DIN 338
List Number
2075-TA
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Metric
Point Angle
135
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M
Material Grade - Machining
M42
Series
2075-TA
Drill Bit Point Type
Split Point
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.2283, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.