This item is Discontinued.

Cleveland Jobber Drill, 6.40mm, Cobalt C15567

This item is Discontinued.

Cleveland

Jobber Drill, 6.40mm, Cobalt (Discontinued)

Mfr # C15567
Zoro # G3063483
UPC # 697334155676
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15567
Zoro #
G3063483
UPC #
697334155676
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Shank Shape
Straight
List Number
2075
Standards
DIN 338
Drill Bit Finish
Straw/Bronze
Grade
High Performance
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant Through
No
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Material
Cobalt
Number of Pieces
0
Decimal Equivalent
0.2520
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Aircraft Drill
No
Web Thinning
Thinned
Point type
Split Point
Point Type
Split Point
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
101 mm
Drill Bit Size
6.4 mm
Shank Dia.
6.4 mm
Shank Size
6.40mm
Drilling Length
63.00mm
Bit Dia.
6.40mm
Flute Length
63 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
38 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0522mm
Maximum Drilling Depth
1 55/64 in
Wire Rope Length
101 mm
Length
101 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.4 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.