This item is Discontinued.
This item is Discontinued.
Jobber Drill, 6.60mm, Cobalt (Discontinued)
Mfr #
C15568
Zoro #
G3063510
UPC # 697334155683
Country of Origin United States
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 101 mm
- Drill Bit Size
- 6.6 mm
- Shank Dia.
- 6.6 mm
- Shank Size
- 6.60mm
- Drilling Length
- 63.00mm
- Drill Bit Dimension Type
- Metric
- Bit Dia.
- 6.60mm
- Flute Length
- 63 mm
- Depth x Dia. Ratio
- 4xD
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 38 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0538mm
- Maximum Drilling Depth
- 1 55/64 in
- Wire Rope Length
- 101 mm
- Length
- 101 mm
Description
Jobber Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.