This item is Discontinued.

Cleveland Jobber Drill, 7.50mm, Cobalt C11380

This item is Discontinued.

Cleveland

Jobber Drill, 7.50mm, Cobalt (Discontinued)

Mfr # C11380
Zoro # G2835782
UPC # 697334113805
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C11380
Zoro #
G2835782
UPC #
697334113805
Country of Origin
United States

Dimensions

Overall Length
109 mm
Drill Bit Size
7.5 mm
Shank Dia.
7.5 mm
Flute Length
69 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Diameter
0.2362
Shank Size
0.2362
Shank Length
40 mm
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0612mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 1/32 in
Wire Rope Length
109 mm
Length
109 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Standards
DIN 338
Material
Cobalt
Coolant Through
No
Decimal Equivalent
0.2953
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Point Type
Split Point
Shank Type
Straight
Flute Type
Spiral
Grade
High Performance
List Number
2075-TA
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Left/Right Hand
Right
Measurement System
Metric
Drill Style
Jobber Drill
Point Angle
135
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M
Series
2075-TA
Drill Bit Point Type
Split Point
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.