This item is Discontinued.

Cleveland Jobber Drill, 7.50mm, Cobalt C16711

This item is Discontinued.

Cleveland

Jobber Drill, 7.50mm, Cobalt (Discontinued)

Mfr # C16711
Zoro # G2840883
UPC # 697334167112
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C16711
Zoro #
G2840883
UPC #
697334167112
Country of Origin
United States

Dimensions

Overall Length
109 mm
Drill Bit Size
7.5 mm
Shank Dia.
7.5 mm
Drill Bit Dimension Type
Metric
Flute Length
69 mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 1/32 in
Drill Point Length
0.0612mm
Wire Rope Length
109 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Shank Type
Straight
Drill Bit Material
Cobalt
Grade
High Performance
Point Type
Split Point
Decimal Equivalent
0.2953
Standards
DIN 338
Coolant Through
No
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiN
List Number
2075-TN
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Material Grade - Machining
M42
Series
2075-TN
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.