Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Bit, T15, Square, 2-1/2" Overall L

  • Zoro #: G4848267
  • Mfr #: C44672
$14.36
  • Style: Square
  • Finish: Uncoated
  • Item: Lathe Tool Blank
See full product details
Orders over $75 ship free.

Cleveland #C44672 Specifications

  • Zoro #: G4848267
  • Mfr #: C44672
Style: Square Finish: Uncoated
Item: Lathe Tool Blank Application: Turning
Overall Length: 2 1/2 in Material: T15
Primary Material Application: High-Temperature Super Alloys and Titanium Material - Machining: Cobalt
Material Grade - Machining: T15 End Angle Type: Non-Beveled
Overall Height: 1/4 in Ground Surface Finish: Ground
Primary Material Application ISO Code: S Finish - Machining: Bright (Uncoated)
Overall Width: 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lathe Tool Blank, Cobalt, Overall Width 1/4 in, Overall Height 1/4 in, Overall Length 2 1/2 in, Non-Beveled

Technical Guides

Reviews of Cleveland #C44672