This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA05002-29
- Zoro #
- G2790396
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- For Use With
- Commercial Tilting Gas Kettle, Floor Model, Gas Floor Model Kettle, Gas Floor Model Kettles, Gas Floor Model Vertical Mixer Kettle, Gas Kettle, Gas Stationary Mixer Kettle, Horizontal Agitator
- Material
- EPDM Rubber
- Item
- O-ring,EPDM-E515 (A-114)
- For Use With Mfr. Model Number
- KGL, KGL-100, KGL-40, KGL-40-SH, KGL-40-T, KGL-40-TSH, KGL-60, KGL-60-SH, KGL-60-T, KGL-80, KGL-80-T, KGL-T
- Product Type
- O-Ring
- Compatible with Manufacturer Model Number
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- For Use with Mfr Model Number
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- Compatible Manufacturer Part Number
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- Compatible with Mfr. Model No.
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- Compatible Manufacturer Model Number
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- Compatible with Manufacturer Model No.
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- Compatible Pump Manufacturer Part Number
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- Compatible Mfr. Model Number
- HA-MKGL-100,HA-MKGL-100-CC,HA-MKGL-100-CC-T,HA-MKGL-100-T,HA-MKGL-60,HA-MKGL-60-CC,HA-MKGL-60-CC-T,HA-MKGL-60-T,HA-MKGL-80,HA-MKGL-80-CC,HA-MKGL-80-CC-T,HA-MKGL-80-T,HAMKGL,HAMKGL-T,KGL,KGL-100,KGL-40,KGL-40-SH,KGL-40-T,KGL-40-TSH,KGL-60,KGL-60-SH,KGL-60-T,KGL-80,KGL-80-T,KGL-SH,KGL-T,MKGL-100-T,MKGL-40-T,MKGL-60-T,MKGL-80-T,MKGL-T
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Commercial Tilting Gas Kettle, Floor Model, Gas Floor Model Kettle, Gas Floor Model Kettles, Gas Floor Model Vertical Mixer Kettle, Gas Kettle, Gas Stationary Mixer Kettle, Horizontal Agitator
- Shell Material
- EPDM Rubber
- Wire Color
- Black
- Traction Material
- EPDM Rubber
Description
O-ring,EPDM-E515 (A-114), For Use With Commercial Tilting Gas Kettle, Floor Model, Gas Floor Model Kettle, Gas Floor Model Kettles, Gas Floor Model Vertical Mixer Kettle, Gas Kettle, Gas Stationary Mixer Kettle, Horizontal Agitator, Product Type O-Ring, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.