Q-AMD 135 Degree Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-A

  • Mfr # C15952
  • Zoro # G3063958
product price: 
$
6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
A
Number of Flutes
2
Shank Dia.
5.9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15952
Zoro #
G3063958
UPC #
697334159520
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
3780
Application
Alloy Steel, Tool Steel, Carbon Steel, Stainless Steel, Inconel
Decimal Equivalent
0.2340
Flute Type
Spiral
Standards
ASME B94.11M
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Shank Shape
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P, S
Spiral Direction
Right Hand
Measurement System
Letter
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
3780
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
S
Secondary Material Application
Titanium

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
A
Shank Dia.
5.9 mm
Shank Size
0.2340"
Drilling Length
1.313"
Drill Bit Dimension Type
Letter
Flute Length
1 5/16 in
Depth:Dia. Ratio
4xD
Shank Length
2 9/16 in
Maximum Drilling Depth
63/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0000 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size A, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.2340, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews