Q-AMD 135 Deg Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8%, N37

  • Mfr # C15907
  • Zoro # G3063748
product price: 
$
4.19
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#37
Number of Flutes
2
Shank Dia.
2.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15907
Zoro #
G3063748
UPC #
697334159070
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
0
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1040
Standards
ASME B94.11M
Flute Type
Spiral
Application
Alloy Steel, Tool Steel, Carbon Steel, Stainless Steel, Inconel
List Number
3780
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P, S
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
3780
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Titanium
Secondary Material Application ISO Code
S
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#37
Shank Dia.
2.6 mm
Drill Bit Dimension Type
Wire
Flute Length
13/16 in
Shank Size
0.1040"
Drilling Length
0.813"
Depth:Dia. Ratio
4xD
Shank Length
1 11/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0215 in
Maximum Drilling Depth
39/64 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews