Shop CLEVELAND

Q-AMD 135 Deg Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8%, N50

  • Mfr # C15892
  • Zoro # G3063827

product price: 
$
3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#50
Number of Flutes
2
Shank Dia.
1.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15892
Zoro #
G3063827
UPC #
697334158929
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
Alloy Steel, Tool Steel, Carbon Steel, Stainless Steel, Inconel
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
List Number
3780
Decimal Equivalent
0.0700
Standards
ASME B94.11M
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P, S
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Wire
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
3780
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
S
Secondary Material Application
Titanium
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
2 in
Drill Bit Size
#50
Shank Dia.
1.7 mm
Shank Size
0.0700"
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Drilling Length
0.688"
Depth:Dia. Ratio
4xD
Shank Length
1 5/16 in
Maximum Drilling Depth
1/2 in
Drill Point Length
0.0145 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
2 in
Length
2 in

Description

Jobber Length Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.0700, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.