Shop CLEVELAND

Q-AMD 135 Degree Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 7/16

  • Mfr # C15990
  • Zoro # G2672957

product price: 
$
28.15
/ea

Key Features

Overall Length
5 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15990
Zoro #
G2672957
UPC #
697334159902
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.4375
Application
For Alloy, Carbon, Stainless And Tool Steel
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
1
List Number
3780
Standards
ASME B94.11M
Drill Style
Short Flute Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Series
3780
Primary Material Application ISO Code
K, M, P, S
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Titanium
Secondary Material Application ISO Code
S
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
5 1/2 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Depth:Dia. Ratio
4xD
Flute Length
2 1/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.4375
Shank Length
3 7/16 in
Diameter
0.4375
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0906 in
Maximum Drilling Depth
1 35/64 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.