Q-Cobalt 135 Degree Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-P

  • Mfr # C15664
  • Zoro # G3063641
product price: 
$
22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
P
Number of Flutes
2
Shank Dia.
8.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15664
Zoro #
G3063641
UPC #
697334156642
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
2075
Number of Pieces
0
Decimal Equivalent
0.3230
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Measurement System
Letter
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application
Steel
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application ISO Code
P
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
P
Shank Dia.
8.2 mm
Drilling Length
3.313"
Flute Length
3 5/16 in
Shank Size
0.3230"
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
10xD
Shank Length
1 5/16 in
Maximum Drilling Depth
2 31/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews