Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-R

  • Mfr # C15666
  • Zoro # G3063650

product price: 
$
24.19
/ea
Sold in multiples of 5 for $120.95

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
R
Number of Flutes
2
Shank Dia.
8.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15666
Zoro #
G3063650
UPC #
697334156666
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
List Number
2075
Shank Shape
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.3390
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Letter
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Series
2075
Drill Bit Point Type
Split Point
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application
Steel
Sheeter Drill
No
Secondary Material Application ISO Code
P
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
R
Shank Dia.
8.6 mm
Drill Bit Dimension Type
Letter
Drilling Length
3.438"
Shank Size
0.3390"
Flute Length
3 7/16 in
Depth:Dia. Ratio
10xD
Shank Length
1 5/16 in
Maximum Drilling Depth
2 9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3390, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.