Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-Y

  • Mfr # C15673
  • Zoro # G3063693

product price: 
$
31.59
/ea
Sold in multiples of 5 for $157.95

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
Y
Number of Flutes
2
Shank Dia.
10.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15673
Zoro #
G3063693
UPC #
697334156734
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
List Number
2075
Flute Type
Wide Land Parabolic
Shank Shape
Straight
Number of Pieces
0
Decimal Equivalent
0.4040
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Series
2075
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
P
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application
Steel
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
Y
Shank Dia.
10.2 mm
Shank Size
0.4040"
Flute Length
3 7/8 in
Drill Bit Dimension Type
Letter
Drilling Length
3-7/8"
Depth:Dia. Ratio
10xD
Shank Length
1 3/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 29/32 in
Drill Point Length
0.0000 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4040, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.