Shop CLEVELAND

Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC, N10

  • Mfr # C16512
  • Zoro # G2873735

product price: 
$
14.49
/ea

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#10
Number of Flutes
2
Shank Dia.
4.9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16512
Zoro #
G2873735
UPC #
697334165125
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Number of Pieces
1
Decimal Equivalent
0.1935
Drill Bit Grouping
Drill Bit
List Number
2075
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M, DIN 338
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
2075
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Drill Bit Point Type
Split Point
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
P
Web Thinning
Thinned
Secondary Material Application
Steel
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#10
Shank Dia.
4.9 mm
Flute Length
2 7/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Diameter
0.1935
Shank Size
0.1935
Shank Length
1 3/16 in
Maximum Drilling Depth
1 13/16 in
Drill Point Length
0.0401 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1935, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.