Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 10.8mm
- Mfr # C15575
- Zoro # G2838783
product price:Â
$
54.99
/ea
Key Features
Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10.8 mm
Number of Flutes
2
Shank Dia.
10.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 142 mm
- Drill Bit Size
- 10.8 mm
- Shank Dia.
- 10.8 mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 94 mm
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 48 mm
- Maximum Drilling Depth
- 2 49/64 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0881mm
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 142 mm
- Length
- 142 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.