This item is Discontinued.

Cleveland Jobber Drill, #12, Cobalt C15564

This item is Discontinued.

Cleveland

Jobber Drill, #12, Cobalt (Discontinued)

Mfr # C15564
Zoro # G2838810
UPC # 697334155645
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15564
Zoro #
G2838810
UPC #
697334155645
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Shank Type
Straight
Drill Bit Material
Cobalt
Grade
High Performance
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Decimal Equivalent
0.1890
Standards
DIN 338
List Number
2075
Flute Type
Spiral
Drill Bit Finish
Straw/Bronze
Coolant Through
No
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Spiral Direction
Right Hand
Measurement System
Metric
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
P
Number of Coolant Holes
0
Secondary Material Application
Steel
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Point type
Split Point
Point Type
Split Point
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
86 mm
Drill Bit Size
4.8 mm
Shank Dia.
4.8 mm
Flute Length
52 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
34 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0391mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 17/32 in
Wire Rope Length
86 mm
Length
86 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1890, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.