This item is Discontinued.

Cleveland Jobber Drill, 8.20mm, Cobalt C16601

This item is Discontinued.

Cleveland

Jobber Drill, 8.20mm, Cobalt (Discontinued)

Mfr # C16601
Zoro # G3064280
UPC # 697334166016
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16601
Zoro #
G3064280
UPC #
697334166016
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.3228
Drill Bit Grouping
Drill Bit
Coolant Through
No
Number of Pieces
0
Shank Shape
Straight
List Number
2075
Standards
DIN 338
Shank Type
Straight
Grade
High Performance
Drill Bit Finish
Straw/Bronze
Drill Bit Material
Cobalt
Flute Type
Spiral
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
N
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Steel
Sheeter Drill
No
Secondary Material Application ISO Code
P
Point type
Split Point
Point Type
Split Point
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
117 mm
Drill Bit Size
8.2 mm
Shank Dia.
8.2 mm
Bit Dia.
8.20mm
Flute Length
75 mm
Shank Size
8.20mm
Drill Bit Dimension Type
Metric
Drilling Length
75.00mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
42 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0669mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 13/64 in
Wire Rope Length
117 mm
Length
117 mm

Description

Jobber Length Drill Bit, Drill Bit Size 8.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3228, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.