Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 7/64

  • Mfr # C16950
  • Zoro # G3064840
product price: 
$
11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64 in
Number of Flutes
2
Shank Dia.
7/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16950
Zoro #
G3064840
UPC #
697334169505
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
List Number
2075-TC
Decimal Equivalent
0.1094
Standards
ASME B94.11M, DIN 338
Shank Shape
Straight
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Measurement System
Fractional Inch
Helix Angle
35 Degrees to 45 Degrees
Series
2075-TC
Secondary Material Application ISO Code
K, M
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Stainless Steel
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Flute Length
1 1/2 in
Drilling Length
1-1/2"
Shank Size
7/64"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
10xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0227 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.