Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC, N11

  • Mfr # C16622
  • Zoro # G3064682
product price: 
$
16.39
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.8 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16622
Zoro #
G3064682
UPC #
697334166221
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1910
Standards
ASME B94.11M, DIN 338
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
List Number
2075-TN
Number of Pieces
0
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Primary Material Application
Steel
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Series
2075-TN
Material Grade - Machining
M42
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#11
Shank Dia.
4.8 mm
Flute Length
2 5/16 in
Drill Bit Dimension Type
Wire
Shank Size
0.1910"
Drilling Length
2.313"
Depth:Dia. Ratio
10xD
Shank Length
1 3/16 in
Drill Point Length
0.0396 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 47/64 in
Drill Length Class
Jobber-Length
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews