Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 11/64

  • Mfr # C16674
  • Zoro # G3064673
product price: 
$
14.79
/ea

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11/64 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16674
Zoro #
G3064673
UPC #
697334166740
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
2075-TN
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
Shank Shape
Straight
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.1719
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Series
2075-TN
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
K, M, N

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
11/64 in
Shank Dia.
11/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 1/8 in
Shank Size
11/64"
Drilling Length
2-1/8"
Depth:Dia. Ratio
10xD
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0356 in
Maximum Drilling Depth
1 19/32 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews