Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC, N16

  • Mfr # C16628
  • Zoro # G3064579
product price: 
$
16.99
/ea

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.5 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16628
Zoro #
G3064579
UPC #
697334166283
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
2075-TN
Decimal Equivalent
0.1770
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Number of Pieces
0
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Shank Shape
Straight
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application ISO Code
P
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
2075-TN
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
K, M, N
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#16
Shank Dia.
4.5 mm
Drilling Length
2.188"
Shank Size
0.1770"
Flute Length
2 3/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Shank Length
1 3/16 in
Drill Point Length
0.0367 in
Maximum Drilling Depth
1 5/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.