Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC, N26
Mfr # C16638
Zoro # G3064658
product price:Â
$
15.79
/ea
Key Features
Overall Length
3 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.7 mm
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16638
- Zoro #
- G3064658
- UPC #
- 697334166382
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Drill Bit Size
- #26
- Shank Dia.
- 3.7 mm
- Drill Bit Dimension Type
- Wire
- Shank Size
- 0.1470"
- Flute Length
- 1 7/8 in
- Drilling Length
- 1-7/8"
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 1 1/8 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 1 13/32 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0304 in
- Wire Rope Length
- 3 in
Description
Jobber Length Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1470, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.